Beli light temperature meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. Benetech Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Benetech Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  3. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  4. JENCO Handheld Optical Dissolved Oxygen/Temperature Meter
    Mulai

    Rp14.999.900

    JENCO Handheld Optical Dissolved Oxygen/Temperature Meter
    Deskripsi:
    9030M Optical DO/Temperature Meter by JencoJenco Light Sensing Optical DO handheld portable meter with Jenco LSDO optical DO sensor allows user selectable salinity and pressure compensated DO readings with 50 data sets of reviewable memory packaged in a waterproof IP65 enclosure with carrying case for meter and LSDO sensor with power supplied by a standard 9 volt battery.The 9030M measures dissolved oxygen in water using optical technologySimultaneous display of dissolved oxygen and temperature measurementsEasy to use user interfaces50 data set of reviewable memoryAutomatic temperature compensated (ATC) dissolved oxygen readingsUser selectable salinity and pressure compensated dissolved oxygen readingsIP65 waterproof housingAutomatic shutoff functionLow battery indicatorRoHS and CE compliant
    atribut:
    • Temperature Range (°C): 0.0 to 50.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Calibration Backup: Yes
    • DO Range (mg/L): 0 to 20
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Range (%): 0.0 to 200.0
    • DO% Saturation Resolution (%): 0.1
    • Pressure Compensation (mBar): 500 to 1125
    • Salinity Compensation (ppt): 0.0 to 40.0
  5. Pro'sKit Mini Digital Temperature Humidity Meter
    Mulai

    Rp629.900

    Pro'sKit Mini Digital Temperature Humidity Meter
    Deskripsi:
    The compact size meter features 5 in 1 multifunctionsTemperature, Humidity, Clock, Alarm clock, Snooze & Calendar
    atribut:
    • Dimensions (mm): 67x67x28
    • Power Source: 2 x AAA batteries
    • Temperature (°C): -10 to 50
    • Humidity: 10% to 99%RH, ±5%RH
  6. FLUKE Temperature Humidity Meter
    Mulai

    Rp14.999.900

    FLUKE Temperature Humidity Meter
    Deskripsi:
    Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971. The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.
  7. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  8. KRISBOW Light Meter LED (Lux Meter)
    Mulai

    Rp2.499.900

    KRISBOW Light Meter LED (Lux Meter)
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  9. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  10. Tenmars UVC Light Meter
    Mulai

    Rp15.999.900

    Tenmars UVC Light Meter
    Deskripsi:
    - UV intensity: 0~9999uw/cm2, 10.00~40.00mw/cm2.- Locking for Max./Min./Ave. value- Auto-switch band and locking data - Display the UV intensity and temperature simultaneously
    atribut:
    • Spectrum Range (nm): 220-280
    • Measurement Range: UV Irradiance : 1μW/cm²-40.00m W/cm²; Temperature : 0.0°C-70.0°C(32.0°F-158.0°F)
    • Accuracy: UV Irradiance : ±4%+1digit; Temperature : ±1.0°C(±2.0°F)
    • Resolution: UV Irradiance : 1μW/cm², 0.01 m W/cm²; Temperature : 0.1°C/0.1°F
    • Line Length (cm): (light receiver) approximate 100
    • Sensor Size (ØxH) (mm): 39.5Øx30.5
    • Dimension (LxWxH) (mm): 132x60x38
  11. Tenmars Humidity Meter
    Mulai

    Rp5.599.900

    Tenmars Humidity Meter
    Deskripsi:
    - It shows both the value of temperature and humidity.- DEW-POINT and WET-BULB temperature.- USB PC interface.
  12. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp789.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  13. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  14. Digipas 4in1 Multi Function Environment Meter (Pengukur Suhu dan Kelembaban)
    Mulai

    Rp6.299.900

    Digipas 4in1 Multi Function Environment Meter (Pengukur Suhu dan Kelembaban)
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  15. Custom Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp5.799.900

    Custom Alat Ukur Intensitas Cahaya Digital
    Deskripsi:
    Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
  16. Extech Sound Level Meter (Pengukur Suara)
    Mulai

    Rp5.699.900

    Extech Sound Level Meter (Pengukur Suara)
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  17. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  18. Milwaukee Instrument Portable Water Quality Meter Pro (Pengukur pH)
    Mulai

    Rp5.399.900

    Milwaukee Instrument Portable Water Quality Meter Pro (Pengukur pH)
    Deskripsi:
    The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
  19. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  20. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
Daftar Harga light temperature meter Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Benetech Moisture Meter (Alat Ukur Kelembaban)Rp1.299.900
Smart Sensor pH Meter (Pengukur pH)Rp729.900
JENCO Handheld Optical Dissolved Oxygen/Temperature MeterRp14.999.900
Pro'sKit Mini Digital Temperature Humidity MeterRp629.900
FLUKE Temperature Humidity MeterRp14.999.900
Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Rp1.499.900
KRISBOW Light Meter LED (Lux Meter)Rp2.499.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
Tenmars UVC Light MeterRp15.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)